Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6300558 / 63X65X0.813 HS8 R

620X670X22 HS8 D

6300558 / 63X65X0.813 HS8 R

CRSEAL 6300558 / 63X65X0.813 HS8 R SEAL

Lip Seal; 63" Shaft Dia; 65" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

6300558 / 63X65X0.813 HS8 R

BDI #

1259843

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.94
UNSPSC
31411705
EAN
0085311155496
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6300558
Weight / LBS
13.111
Long Description
Lip Seal; 63" Shaft Dia; 65" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
63 Inch | 1,600.2 Millimeter
Housing Bore
65 Inch | 1,651 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter