Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 884803 DO NOT USE

64X80X8VTC-BX

64X80X8VTC-BX LIP SHAFT SEAL ; VITON DBL SPRING RUBBERIZED

64MM Shaft Dia; 80MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

64X80X8VTC-BX

BDI #

899363

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31411705
EAN
0750886477044
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
64X80X8VTC
Weight / LBS
0.14
Long Description
64MM Shaft Dia; 80MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
2.52 Inch | 64 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter