Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
65037 / 6.5X8X0.5 CRWHA1 R

410163

65037 / 6.5X8X0.5 CRWHA1 R

CRSEAL 65037 / 6.5X8X0.5 CRWHA1 R SEAL

Lip Seal; 6-1/2" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

65037 / 6.5X8X0.5 CRWHA1 R

BDI #

1244629

PRICE
zł 242.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.397
UNSPSC
31411705
EAN
0085311039253
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
65037
Weight / LBS
0.993
Long Description
Lip Seal; 6-1/2" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.5 Inch | 165.1 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter