Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6597 / 0.669X1.573X0.281 CRW1 V

15517 / 1.563X2.125X0.313 CRW1 R

6597 / 0.669X1.573X0.281 CRW1 V

CRSEAL 6597 / 0.669X1.573X0.281 CRW1 V ; SGL LIP SEAL

0.669" Shaft Dia; 1.573" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW1 Seal Design Code

Part #

6597 / 0.669X1.573X0.281 CRW1 V

BDI #

1262562

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311004800
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6597
Weight / LBS
0.075
Long Description
0.669" Shaft Dia; 1.573" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW1 Seal Design Code
Nominal Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
0.669 Inch | 16.993 Millimeter
Housing Bore
1.573 Inch | 39.954 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter