Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1.673X2.146X0.236 HMSA7 V / 16889

65X81X7PTCR-BX

65X81X7PTCR-BX LIP SHAFT SEAL ; MTO POLYACRYLATE DBL SPRING RUBBERIZED

65MM Shaft Dia; 81MM Housing Bore; 7MM Nominal Width; Polyacrylate Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

65X81X7PTCR-BX

BDI #

897577

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886429531
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Right Hand Helix
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
65X81X7PTCR
Long Description
65MM Shaft Dia; 81MM Housing Bore; 7MM Nominal Width; Polyacrylate Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
3.189 Inch | 81 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter