Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

660X700X18 HS5 R

660X700X18 HS5 R

CRSEAL 660X700X18 HS5 R SGL LIP SEAL

660MM Shaft Dia; 700MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

660X700X18 HS5 R

BDI #

1262607

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31411705
EAN
0085311472982
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
660X700X18 HS5 R
Weight / LBS
2.502
Long Description
660MM Shaft Dia; 700MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
27.559 Inch | 700 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Shaft Diameter
25.984 Inch | 660 Millimeter