Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6728 / 0.669X1.064X0.25 CRW1 R

20275SB-H-BX

6728 / 0.669X1.064X0.25 CRW1 R

CRSEAL 6728 / 0.669X1.064X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 0.669" Shaft Dia; 1.064" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW1 Seal Design Code

Part #

6728 / 0.669X1.064X0.25 CRW1 R

BDI #

1417695

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005005
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6728
Weight / LBS
0.062
Long Description
Lip Seal; 0.669" Shaft Dia; 1.064" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW1 Seal Design Code
Housing Bore
1.064 Inch | 27.026 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.669 Inch | 16.993 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter