Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 881391 DO NOT USE

68X90X12TC-BX

68X90X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

68MM Shaft Dia; 90MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

68X90X12TC-BX

BDI #

884384

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886156901
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
68X90X12TC
Long Description
68MM Shaft Dia; 90MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
2.677 Inch | 68 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter