Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X32X7 HMSA10 RG

6X16X7 HMSA10 V

CRSEAL 6X16X7 HMSA10 V DBL LIP SEAL

6MM Shaft Dia; 16MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code

Part #

6X16X7 HMSA10 V

BDI #

1257129

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
31411705
EAN
7316572542071
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6X16X7 HMSA10 V
Weight / LBS
0.016
Long Description
6MM Shaft Dia; 16MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
0.63 Inch | 16 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter
Actual Width
0.276 Inch | 7 Millimeter