Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
709029 / 5X5.495X0.281 WS R

709029 / 5X5.495X0.281 WS R

709029 / 5X5.495X0.281 WS R

CRSEAL 709029 / 5X5.495X0.281 WS R ; DOUBLE LIP WIPER SEAL

5" Shaft Dia; 5.495" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code

Part #

709029 / 5X5.495X0.281 WS R

BDI #

1264608

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
UNSPSC
31411705
EAN
0085311078733
Generic Design Code
C_R_WS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
WS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
709029
Weight / LBS
0.123
Long Description
5" Shaft Dia; 5.495" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code
Shaft Diameter
5 Inch | 127 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Housing Bore
5.495 Inch | 139.573 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter