Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17X30X7 CRW1 R

70X110X10 CRW1 R

CRSEAL 70X110X10 CRW1 R SGL LIP SEAL ; 2.756MM SHAFT DIA 110MM HOUSING BORE

Lip Seal; 70MM Shaft Dia; 110MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

70X110X10 CRW1

BDI #

1414139

PRICE
zł 33.23 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
UNSPSC
31411705
EAN
0085311028820
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70X110X10 CRW1 R
Weight / LBS
0.266
Long Description
Lip Seal; 70MM Shaft Dia; 110MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.756 Inch | 70 Millimeter
Housing Bore
4.331 Inch | 110 Millimeter
Actual Width
0.394 Inch | 10 Millimeter