Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22X42X10 HMS5 RG

70X90X12 HMS5 RG

70X90X12 HMS5 RG

Lip Seal; 70MM Shaft Dia; 90MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

70X90X12 HMS5 RG

BDI #

1258024

PRICE
zł 36.88 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31411705
EAN
7316572552469
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70X90X12 HMS5 RG
Weight / LBS
0.123
Long Description
Lip Seal; 70MM Shaft Dia; 90MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.756 Inch | 70 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter