Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

225885

70X92X12 HMSA10 RG

CRSEAL 70X92X12 HMSA10 RG DBL LIP SEAL

Lip Seal; 70MM Shaft Dia; 92MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code

Part #

70X92X12 HMSA10 RG

BDI #

1415041

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
31411705
EAN
7316572552582
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70X92X12 HMSA10 RG
Weight / LBS
0.127
Long Description
Lip Seal; 70MM Shaft Dia; 92MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Shaft Diameter
2.756 Inch | 70 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
3.622 Inch | 92 Millimeter
Actual Width
0.472 Inch | 12 Millimeter