Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30X62X10TC-BX

70X92X8.5STCL-BX

70X92X8.5STCL-BX LIP SHAFT SEAL ; MTO

70MM Shaft Dia; 92MM Housing Bore; 8.5MM Nominal Width; Silicone Lip; Solid Seal; 8.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

70X92X8.5STCL-BX

BDI #

903215

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886429777
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Left Hand Helix
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70X92X8.5STCL
Long Description
70MM Shaft Dia; 92MM Housing Bore; 8.5MM Nominal Width; Silicone Lip; Solid Seal; 8.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
3.622 Inch | 92 Millimeter
Nominal Width
0.335 Inch | 8.5 Millimeter
Shaft Diameter
2.756 Inch | 70 Millimeter
Actual Width
0.335 Inch | 8.5 Millimeter