Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
710X760X22.2 HDS2L3 D

2950552 / 29.5X31.5X0.875 HDS2 V

710X760X22.2 HDS2L3 D

710X760X22.2 HDS2L3 D RADIAL SHAFT SEAL ; NON-RETURNABLE

710MM Shaft Dia; 760MM Housing Bore; 22.2MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 22.2MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

710X760X22.2 HDS2L3 D

BDI #

1264657

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.014
UNSPSC
31181611
EAN
7316576887826
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
710X760X22.2 HDS2 D
Weight / LBS
10.878
Long Description
710MM Shaft Dia; 760MM Housing Bore; 22.2MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 22.2MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
27.953 Inch | 710 Millimeter
Housing Bore
29.921 Inch | 760 Millimeter
Nominal Width
0.874 Inch | 22.2 Millimeter
Actual Width
0.874 Inch | 22.2 Millimeter