Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

592986 / 6X7.25X0.625 HS8 R

720X771.1X21 HS8 D

CRSEAL 720X771.1X21 HS8 D LIP SEAL ; POR 720X771.1X21 HS8 D NON RETURNABLE

720MM Shaft Dia; 771.1MM Housing Bore; 21MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

720X771.1X21 HS8 D

BDI #

1295133

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.565
UNSPSC
31411705
EAN
0085311264648
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
720X771.1X21 HS8 D
Weight / LBS
7.855
Long Description
720MM Shaft Dia; 771.1MM Housing Bore; 21MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
28.346 Inch | 720 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Housing Bore
30.358 Inch | 771.1 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter