Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3175529 / 31.75X33.75X0.875 HDS7 H

720X784X23 HDS7 R

CRSEAL 720X784X23 HDS7 R SGL LIP SEAL

720MM Shaft Dia; 784MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code

Part #

720X784X23 HDS7 R

BDI #

1295134

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.23
UNSPSC
31411705
EAN
0085311393652
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
720X784X23 HDS7 R
Weight / LBS
11.553
Long Description
720MM Shaft Dia; 784MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Shaft Diameter
28.346 Inch | 720 Millimeter
Actual Width
0.906 Inch | 23 Millimeter
Housing Bore
30.866 Inch | 784 Millimeter
Nominal Width
0.906 Inch | 23 Millimeter