Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7250558 / 72.5X74.5X0.813 HS8 R

2500559 / 25X27X0.916 HS8 D

7250558 / 72.5X74.5X0.813 HS8 R

CRSEAL 7250558 / 72.5X74.5X0.813 HS8 R ; SGL LIP SEAL

Lip Seal; 72-1/2" Shaft Dia; 74-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

7250558 / 72.5X74.5X0.813 HS8 R

BDI #

1296853

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.56
UNSPSC
31411705
EAN
0085311151542
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7250558
Weight / LBS
14.481
Long Description
Lip Seal; 72-1/2" Shaft Dia; 74-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
74.5 Inch | 1,892.3 Millimeter
Shaft Diameter
72.5 Inch | 1,841.5 Millimeter