Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
72570 / 7.25X9.055X0.625 CRWHA1 R

415138

72570 / 7.25X9.055X0.625 CRWHA1 R

CRSEAL 72570 / 7.25X9.055X0.625 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 7-1/4" Shaft Dia; 9.055" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

72570 / 7.25X9.055X0.625 CRWHA1 R

BDI #

1296859

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
31411705
EAN
0085311039642
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
72570
Weight / LBS
1.858
Long Description
Lip Seal; 7-1/4" Shaft Dia; 9.055" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Housing Bore
9.055 Inch | 229.997 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter