Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7275135 / 72.75X74X0.719 HS5 R

7275135 / 72.75X74X0.719 HS5 R

7275135 / 72.75X74X0.719 HS5 R

CRSEAL 7275135 SINGLE LIP SEAL ; POR 72.75X74X0.719 HS5 R NON RETURNABLE

72-3/4" Shaft Dia; 74" Housing Bore; 0.719" Nominal Width; Nitrile Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

7275135 / 72.75X74X0.719 HS5 R

BDI #

1296862

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.21
UNSPSC
31411705
EAN
0085311362320
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7275135
Weight / LBS
22.597
Long Description
72-3/4" Shaft Dia; 74" Housing Bore; 0.719" Nominal Width; Nitrile Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Shaft Diameter
72.75 Inch | 1,847.85 Millimeter
Housing Bore
74 Inch | 1,879.6 Millimeter
Actual Width
0.719 Inch | 18.263 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter