Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9814 / 1X1.375X0.25 CRWA5 R

73X90X8TBY-BX

73X90X8TBY-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING

73MM Shaft Dia; 90MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TBY Seal Design Code

Part #

73X90X8TBY-BX

BDI #

886651

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
EAN
0750886001102
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TBY
Other Features
Indented Back Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
73X90X8TBY
Weight / LBS
0.17
Long Description
73MM Shaft Dia; 90MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TBY Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Shaft Diameter
2.874 Inch | 73 Millimeter
Actual Width
0.315 Inch | 8 Millimeter