Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7409 / 0.75X1.004X0.156 HM8 R

7409 / 0.75X1.004X0.156 HM8 R

7409 / 0.75X1.004X0.156 HM8 R

CRSEAL 7409 / 0.75X1.004X0.156 HM8 R ; SGL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1.004" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code

Part #

7409 / 0.75X1.004X0.156 HM8 R

BDI #

1296994

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005463
Generic Design Code
C_R_HM8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM8
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7409
Weight / LBS
0.056
Long Description
Lip Seal; 3/4" Shaft Dia; 1.004" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Housing Bore
1.004 Inch | 25.502 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter