Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7412 / 0.75X1.031X0.313 HMA6 R

7412 / 0.75X1.031X0.313 HMA6 R

7412 / 0.75X1.031X0.313 HMA6 R

CRSEAL 7412 / 0.75X1.031X0.313 HMA6 R ; DBL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1-1/32" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA6 Seal Design Code

Part #

7412 / 0.75X1.031X0.313 HMA6 R

BDI #

1297006

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005494
Generic Design Code
C_R_HMA6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA6
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7412
Weight / LBS
0.061
Long Description
Lip Seal; 3/4" Shaft Dia; 1-1/32" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA6 Seal Design Code
Housing Bore
1.031 Inch | 26.187 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter