Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7467 / 0.75X1.249X0.188 CRW1 V

35X78X8 CRW1 R

7467 / 0.75X1.249X0.188 CRW1 V

CRSEAL 7467 / 0.75X1.249X0.188 CRW1 V ; SGL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1.249" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

7467 / 0.75X1.249X0.188 CRW1 V

BDI #

1297031

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005661
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7467
Weight / LBS
0.066
Long Description
Lip Seal; 3/4" Shaft Dia; 1.249" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1.249 Inch | 31.725 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter