Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7500518 / 75X77X0.815 HS8 R

700X764X25 HS8 R

7500518 / 75X77X0.815 HS8 R

CRSEAL 7500518 / 75X77X0.815 HS8 R SEAL

75" Shaft Dia; 77" Housing Bore; 0.815" Nominal Width; Nitrile Lip; Split Seal; 0.815" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

7500518 / 75X77X0.815 HS8 R

BDI #

1297042

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.49
UNSPSC
31411705
EAN
0085311393980
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7500518
Weight / LBS
12.112
Long Description
75" Shaft Dia; 77" Housing Bore; 0.815" Nominal Width; Nitrile Lip; Split Seal; 0.815" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
75 Inch | 1,905 Millimeter
Housing Bore
77 Inch | 1,955.8 Millimeter
Nominal Width
0.815 Inch | 20.701 Millimeter
Actual Width
0.815 Inch | 20.701 Millimeter