Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7535 / 0.75X1.012X0.226 CRW1 R

8648 / 0.875X1.375X0.256 CRW1 R

7535 / 0.75X1.012X0.226 CRW1 R

CRSEAL 7535 / 0.75X1.012X0.226 CRW1 R ; SGL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1.012" Housing Bore; 0.226" Nominal Width; Nitrile Lip; Solid Seal; 0.226" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

7535 / 0.75X1.012X0.226 CRW1 R

BDI #

1297065

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311363204
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7535
Weight / LBS
0.061
Long Description
Lip Seal; 3/4" Shaft Dia; 1.012" Housing Bore; 0.226" Nominal Width; Nitrile Lip; Solid Seal; 0.226" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1.012 Inch | 25.705 Millimeter
Nominal Width
0.226 Inch | 5.74 Millimeter
Actual Width
0.226 Inch | 5.74 Millimeter