Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29224 / 2.938X3.751X0.375 CRWA1 R

75X96X11TB-BX

75X96X11TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING

75MM Shaft Dia; 96MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

75X96X11TB-BX

BDI #

886519

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
EAN
0750886253907
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
75X96X11TB
Weight / LBS
0.116
Long Description
75MM Shaft Dia; 96MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.433 Inch | 11 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Housing Bore
3.78 Inch | 96 Millimeter
Actual Width
0.433 Inch | 11 Millimeter