Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1811550 / 18.11X20.115X0.813 HDS1 R

760X824X22 HDS1 R

CRSEAL 760X824X22 HDS1 R SGL LIP SEAL

760MM Shaft Dia; 824MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

760X824X22 HDS1 R

BDI #

1297089

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
UNSPSC
31411705
EAN
0085311238984
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
760X824X22 HDS1 R
Weight / LBS
12.025
Long Description
760MM Shaft Dia; 824MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
32.441 Inch | 824 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
29.921 Inch | 760 Millimeter