Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1.500X2.250X.375A

76X120X12SC-BX

76X120X12SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

76MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

76X120X12SC-BX

BDI #

894165

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
UNSPSC
31411705
EAN
0750886162698
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
76X120X12SC
Weight / LBS
0.16
Long Description
76MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Housing Bore
4.724 Inch | 120 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.992 Inch | 76 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter