Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
770X845X27.8 HDS1 R

500X540X20 HDS1 R1

770X845X27.8 HDS1 R

CRSEAL 770X845X27.8 HDS1 R SGL LIP SEAL

770MM Shaft Dia; 845MM Housing Bore; 27.8MM Nominal Width; Nitrile Lip; Solid Seal; 27.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

770X845X27.8 HDS1 R

BDI #

1297098

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.63
UNSPSC
31411705
EAN
0085311143523
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
770X845X27.8 HDS1 R
Weight / LBS
12.427
Long Description
770MM Shaft Dia; 845MM Housing Bore; 27.8MM Nominal Width; Nitrile Lip; Solid Seal; 27.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Nominal Width
1.094 Inch | 27.8 Millimeter
Actual Width
1.094 Inch | 27.8 Millimeter
Housing Bore
33.268 Inch | 845 Millimeter
Shaft Diameter
30.315 Inch | 770 Millimeter