Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7750 / 0.762X1.16X0.25 HMS2 R

7750 / 0.762X1.16X0.25 HMS2 R

7750 / 0.762X1.16X0.25 HMS2 R

CRSEAL 7750 / 0.762X1.16X0.25 HMS2 R ; SGL LIP SEAL

Lip Seal; 0.762" Shaft Dia; 1.16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code

Part #

7750 / 0.762X1.16X0.25 HMS2 R

BDI #

1297101

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311006033
Generic Design Code
C_R_HMS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS2
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7750
Weight / LBS
0.063
Long Description
Lip Seal; 0.762" Shaft Dia; 1.16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.762 Inch | 19.355 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.16 Inch | 29.464 Millimeter