Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

778X818X20.5 HS5 D

778X818X20.5 HS5 D

CRSEAL 778X818X20.5 HS5 D LIP SEAL ; POR 778X818X20.5 HS5 D NON RETURNABLE

778MM Shaft Dia; 818MM Housing Bore; 20.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 20.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code

Part #

778X818X20.5 HS5 D

BDI #

1297105

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.231
UNSPSC
31411705
EAN
0085311172653
Generic Design Code
C_R_HS5
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
778X818X20.5 HS5 D
Weight / LBS
7.124
Long Description
778MM Shaft Dia; 818MM Housing Bore; 20.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 20.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Shaft Diameter
30.63 Inch | 778 Millimeter
Actual Width
0.807 Inch | 20.5 Millimeter
Housing Bore
32.205 Inch | 818 Millimeter
Nominal Width
0.807 Inch | 20.5 Millimeter