Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
79302 / 7.938X8.75X0.344 HM14 R

79302 / 7.938X8.75X0.344 HM14 R

79302 / 7.938X8.75X0.344 HM14 R

CRSEAL 79302 / 7.938X8.75X0.344 HM14 R ; SGL LIP SEAL

Lip Seal; 7-15/16" Shaft Dia; 8-3/4" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

79302 / 7.938X8.75X0.344 HM14 R

BDI #

1297133

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.252
UNSPSC
31411705
EAN
0085311039932
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
79302
Weight / LBS
1.199
Long Description
Lip Seal; 7-15/16" Shaft Dia; 8-3/4" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
8.75 Inch | 222.25 Millimeter
Nominal Width
0.344 Inch | 8.738 Millimeter
Actual Width
0.344 Inch | 8.738 Millimeter
Shaft Diameter
7.938 Inch | 201.625 Millimeter