Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15394 / 1.496X1.969X0.315 HMSA7 P

7X14X4TC-BX

7X14X4TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

7MM Shaft Dia; 14MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

7X14X4TC-BX

BDI #

884673

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
EAN
0750886259244
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7X14X4TC
Weight / LBS
0.009
Long Description
7MM Shaft Dia; 14MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.276 Inch | 7 Millimeter
Housing Bore
0.551 Inch | 14 Millimeter
Actual Width
0.157 Inch | 4 Millimeter