Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8000528 / 80X82X0.813 HS8 D

8000528 / 80X82X0.813 HS8 D

8000528 / 80X82X0.813 HS8 D

CRSEAL 8000528 / 80X82X0.813 HS8 D SEAL

80" Shaft Dia; 82" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

8000528 / 80X82X0.813 HS8 D

BDI #

1297142

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.61
UNSPSC
31411705
EAN
0085311434386
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8000528
Weight / LBS
14.593
Long Description
80" Shaft Dia; 82" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
80 Inch | 2,032 Millimeter
Housing Bore
82 Inch | 2,082.8 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter