Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

417262

801006TA-BX

801006TA-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL

8" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA Seal Design Code

Part #

801006TA-BX

BDI #

878343

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886164197
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
801006TA
Long Description
8" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA Seal Design Code
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
10 Inch | 254 Millimeter