Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80907TZ-BX

80907TZ-BX

80907TZ-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBER COVERED

8" Shaft Dia; 9" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TZ Seal Design Code

Part #

80907TZ-BX

BDI #

887870

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886232988
Generic Design Code
C_R_CRWA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TZ
Other Features
Rubber Covered Chamfer
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
80907TZ
Long Description
8" Shaft Dia; 9" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TZ Seal Design Code
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter