Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80X95X5VG-BX

80X95X5VG-BX

80X95X5VG-BX LIP SHAFT SEAL ; NITRILE SGL RIDGED RUBBER

80MM Shaft Dia; 95MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code

Part #

80X95X5VG-BX

BDI #

890811

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31411705
EAN
0750886249351
Generic Design Code
TSM_VG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
80X95X5VG
Weight / LBS
0.053
Long Description
80MM Shaft Dia; 95MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
3.74 Inch | 95 Millimeter
Shaft Diameter
3.15 Inch | 80 Millimeter
Actual Width
0.197 Inch | 5 Millimeter