Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8100558 / 81X83X0.813 HS8 R

2320558 / 23.208X25.208X0.813 HS8 R

8100558 / 81X83X0.813 HS8 R

CRSEAL 8100558 / 81X83X0.813 HS8 R SEAL

81" Shaft Dia; 83" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

8100558 / 81X83X0.813 HS8 R

BDI #

1297193

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.27
UNSPSC
31411705
EAN
0085311902090
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8100558
Weight / LBS
16.057
Long Description
81" Shaft Dia; 83" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
83 Inch | 2,108.2 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
81 Inch | 2,057.4 Millimeter