Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8278 / 0.827X1.26X0.315 HMSA7 R

38X74X11TC-BX

8278 / 0.827X1.26X0.315 HMSA7 R

CRSEAL 8278 / 0.827X1.26X0.315 HMSA7 R ; DBL LIP SEAL

53/64" Shaft Dia; 1.26" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

8278 / 0.827X1.26X0.315 HMSA7 R

BDI #

1297276

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311355407
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8278
Weight / LBS
0.069
Long Description
53/64" Shaft Dia; 1.26" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
0.827 Inch | 21.006 Millimeter
Housing Bore
1.26 Inch | 32.004 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter