Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

596054 / 8.661X9.661X0.5 HS6 V

840X892X18 HS6 R

CRSEAL 840X892X18 HS6 R SINGLE LIP SEAL ; POR 840X892X18 HS6 R NON RETURNABLE

840MM Shaft Dia; 892MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS6 Seal Design Code

Part #

840X892X18 HS6 R

BDI #

1297303

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.695
UNSPSC
31411705
EAN
0085311188876
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
840X892X18 HS6 R
Weight / LBS
5.951
Long Description
840MM Shaft Dia; 892MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS6 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
35.118 Inch | 892 Millimeter
Shaft Diameter
33.071 Inch | 840 Millimeter