Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8501 / 22X28X4 HMA10 R

8501 / 22X28X4 HMA10 R

8501 / 22X28X4 HMA10 R

CRSEAL 8501 / 22X28X4 HMA10 R LIP SEAL

22MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA10 Seal Design Code

Part #

8501 / 22X28X4 HMA10 R

BDI #

1246988

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411705
EAN
0085311238489
Generic Design Code
C_R_HMA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA10
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22X28X4 HMA10 R
Weight / LBS
0.057
Long Description
22MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA10 Seal Design Code
Shaft Diameter
0.866 Inch | 22 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Actual Width
0.157 Inch | 4 Millimeter