Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

550X620X25 HDS1 V OBSOLETO NO USAR 07/22

850X925X27 HDS1 R

CRSEAL 850X925X27 HDS1 R SGL LIP SEAL

850MM Shaft Dia; 925MM Housing Bore; 27MM Nominal Width; Nitrile Lip; Solid Seal; 27MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

850X925X27 HDS1 R

BDI #

1297361

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.46
UNSPSC
31411705
EAN
0085311145404
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
850X925X27 HDS1 R
Weight / LBS
16.465
Long Description
850MM Shaft Dia; 925MM Housing Bore; 27MM Nominal Width; Nitrile Lip; Solid Seal; 27MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Nominal Width
1.063 Inch | 27 Millimeter
Housing Bore
36.417 Inch | 925 Millimeter
Actual Width
1.063 Inch | 27 Millimeter
Shaft Diameter
33.465 Inch | 850 Millimeter