Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8625 / 0.875X1.246X0.188 HM14 R

13529 / 1.375X1.75X0.197 HM14 R

8625 / 0.875X1.246X0.188 HM14 R

CRSEAL 8625 / 0.875X1.246X0.188 HM14 R ; SGL LIP SEAL

Lip Seal; 7/8" Shaft Dia; 1.246" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

8625 / 0.875X1.246X0.188 HM14 R

BDI #

1297458

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311006767
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8625
Weight / LBS
0.062
Long Description
Lip Seal; 7/8" Shaft Dia; 1.246" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Housing Bore
1.246 Inch | 31.648 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter