Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8648 / 0.875X1.375X0.256 CRW1 R

8648 / 0.875X1.375X0.256 CRW1 R

8648 / 0.875X1.375X0.256 CRW1 R

CRSEAL 8648 / 0.875X1.375X0.256 CRW1 R ; SGL LIP SEAL

Lip Seal; 7/8" Shaft Dia; 1-3/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

CR 8648

BDI #

1413968

PRICE
zł 10.51 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311006866
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8648
Weight / LBS
0.05
Long Description
Lip Seal; 7/8" Shaft Dia; 1-3/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.375 Inch | 34.925 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter