Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8694 / 0.875X1.497X0.313 CRWA5 V

4991 / 0.5X0.999X0.25 CRWA5 V

8694 / 0.875X1.497X0.313 CRWA5 V

CRSEAL 8694 / 0.875X1.497X0.313 CRWA5 V ; DBL LIP SEAL

Lip Seal; 7/8" Shaft Dia; 1.497" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code

Part #

8694 / 0.875X1.497X0.313 CRWA5 V

BDI #

1242264

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311006934
Generic Design Code
C_R_CRWA5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8694
Weight / LBS
0.058
Long Description
Lip Seal; 7/8" Shaft Dia; 1.497" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.497 Inch | 38.024 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter