Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8748 / 0.875X1.502X0.313 CRWA1 R

22400 / 2.25X3.125X0.375 CRWA1 R

8748 / 0.875X1.502X0.313 CRWA1 R

CRSEAL 8748 / 0.875X1.502X0.313 CRWA1 R ; DBL LIP SEAL

Lip Seal; 7/8" Shaft Dia; 1.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

8748 / 0.875X1.502X0.313 CRWA1 R

BDI #

1242271

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311007016
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8748
Weight / LBS
0.073
Long Description
Lip Seal; 7/8" Shaft Dia; 1.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.502 Inch | 38.151 Millimeter