Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
88760 / 8.875X10.875X0.625 CRWH1 R

26394SA-H-BX

88760 / 8.875X10.875X0.625 CRWH1 R

CRSEAL 88760/ 8.875X10.875X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 8-7/8" Shaft Dia; 10-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

88760 / 8.875X10.875X0.625 CRWH1 R

BDI #

1297819

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.79
UNSPSC
31411705
EAN
0085311040730
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
88760
Weight / LBS
2.374
Long Description
Lip Seal; 8-7/8" Shaft Dia; 10-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8.875 Inch | 225.425 Millimeter
Housing Bore
10.875 Inch | 276.225 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter