Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8885 / 0.875X2.06X0.359 W28 P

8885 / 0.875X2.06X0.359 W28 P

8885 / 0.875X2.06X0.359 W28 P

CRSEAL 8885 / 0.875X2.06X0.359 W28 P ; LIP SEAL

Lip Seal; 7/8" Shaft Dia; 2.06" Housing Bore; 0.359" Nominal Width; Polyacrylate Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; W28 Seal Design Code

Part #

8885 / 0.875X2.06X0.359 W28 P

BDI #

1297820

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311007153
Generic Design Code
C_R_W28
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
W28
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8885
Weight / LBS
0.138
Long Description
Lip Seal; 7/8" Shaft Dia; 2.06" Housing Bore; 0.359" Nominal Width; Polyacrylate Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; W28 Seal Design Code
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter
Actual Width
0.359 Inch | 9.119 Millimeter
Housing Bore
2.06 Inch | 52.324 Millimeter