Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8891 / 0.878X1.249X0.188 CRWH3 R

8891 / 0.878X1.249X0.188 CRWH3 R

8891 / 0.878X1.249X0.188 CRWH3 R

CRSEAL 8891 ; SMALL BORE SEAL

0.878" Shaft Dia; 1.249" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWH3 Seal Design Code

Part #

8891 / 0.878X1.249X0.188 CRWH3 R

BDI #

17229080

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411705
EAN
0085311007160
Generic Design Code
C_R_CRWH3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWH3
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.011
Long Description
0.878" Shaft Dia; 1.249" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWH3 Seal Design Code
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
0.878 Inch | 22.301 Millimeter
Housing Bore
1.249 Inch | 31.725 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter